MARTIN SPROCKET D40B95 | AJ9FVU

MARTIN SPROCKET D40B95 Sprocket, 40 Chain, 95 Teeth, 15.123 Inch Pitch Dia., 15.414 Inch O.D., Steel

Item: AJ9FVU Model: D40B95
In Stock

Get it by Thursday, Jun 12

€392.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number40
Chain Pitch1/2"
ConstructionSolid
Finished Bore Size1 3/16"
For Chain Number40
For Chain Pitch1/2"
Hub ConfigurationB
Hub Outside Dia.4 1/4"
Individually PackagedNo
Length Through Bore2 1/8"
MaterialSteel
Max. Bore Size2 3/4"
Min. Bore Size1 3/16"
Number Of Chain Rows2
Number Of Teeth95
Outside Dia.15.414"
Pitch Dia.15.1225"
Single Strand Tooth Thickness0.275"
Storage Dimension Height2 1/8"
Storage Dimension Length15.414"
Storage Dimension Width15.414"
Weight38.95 lbs.

Shipping Info:

Ship weight (kg) 17.5275
Ship height (cm)5.41
Ship length (cm)39.14
Ship width (cm)39.14

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET D40B11H | AJ9BEJ D40B11H111.7747"2.003"1 1/2"401/2"Finished Bore-€78.99
MARTIN SPROCKET D40B12H | AJ9BEL D40B12H121.9319"2.166"1 1/2"401/2"Finished Bore1/4"-20€79.48
MARTIN SPROCKET D40B13H | AJ9BEP D40B13H132.0893"2.329"1 1/2"401/2"Finished Bore-€77.71
MARTIN SPROCKET D40B14H | AJ9BER D40B14H142.247"2.491"1 1/2"401/2"Finished Bore-€79.27
MARTIN SPROCKET D40B15H | AJ9BEV D40B15H152.4049"2.652"1 1/2"401/2"Finished Bore-€79.27
MARTIN SPROCKET D40B16H | AJ9BEX D40B16H162.5629"2.814"1 1/2"401/2"Finished Bore-€79.70
MARTIN SPROCKET D40B17H | AJ9BFB D40B17H172.7211"2.975"1 1/2"401/2"Finished Bore-€82.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D40B95 Sprocket, 40 Chain, 95 Teeth, 15.123 Inch Pitch Dia., 15.414 Inch O.D., Steel
€392.54 /unit