Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET D35BTB32 | AZ9TFM

MARTIN SPROCKET D35BTB32 Sprocket, Taper, 35 Chain, 32 Teeth, 3.826 Inch Pitch Dia., 4.032 Inch O.D., Steel

Item: AZ9TFM Model: D35BTB32
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€119.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number1610
Chain Number35
Chain Pitch3/8"
ConstructionSolid
For Chain Number35
For Chain Pitch3/8"
Hub ConfigurationB
Hub Outside Dia.3 1/4"
Individually PackagedNo
Length Through Bore1"
MaterialSteel
Max. Bore Size1 5/8"
Min. Bore Size1/2"
Number Of Chain Rows2
Number Of Teeth32
Outside Dia.4.032"
Pitch Dia.3.8259"
Single Strand Tooth Thickness0.163"
Storage Dimension Height1"
Storage Dimension Length4.032"
Storage Dimension Width4.032"

Shipping Info:

Ship weight (kg) 0.7155
Ship height (cm)2.54
Ship length (cm)10.24
Ship width (cm)10.24

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D35BTB20H | AJ9CPK D35BTB20H202.3972"2.593"7/8"353/8"Bushed Bore€87.30
MARTIN SPROCKET D35BTB112 | AJ9JMF D35BTB11211213.3708"13.591"1"353/8"Bushed Bore€273.77
MARTIN SPROCKET D35BTB54 | AJ9KDC D35BTB54546.4494"6.664"1"353/8"Bushed Bore€148.01
MARTIN SPROCKET D35BTB21H | AJ9MMP D35BTB21H212.5161"2.713"7/8"353/8"Bushed Bore€90.26
MARTIN SPROCKET D35BTB22H | AJ9MMQ D35BTB22H222.635"2.833"7/8"353/8"Bushed Bore€93.23
MARTIN SPROCKET D35BTB26 | AJ9MMR D35BTB26263.1111"3.313"1"353/8"Bushed Bore€97.35
MARTIN SPROCKET D35BTB30 | AJ9MMT D35BTB30303.5875"3.793"1"353/8"Bushed Bore€101.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D35BTB32 Sprocket, Taper, 35 Chain, 32 Teeth, 3.826 Inch Pitch Dia., 4.032 Inch O.D., Steel
€119.85 /unit