Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET D35B17H | AZ8ZED

MARTIN SPROCKET D35B17H Sprocket, 35 Chain, 17 Teeth, 2.041 Inch Pitch Dia., 2.231 Inch O.D., Steel

Item: AZ8ZED Model: D35B17H
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€69.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number35
Chain Pitch3/8"
ConstructionSolid
Finished Bore Size1/2"
For Chain Number35
For Chain Pitch3/8"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.1.5938"
Individually PackagedYes
Length Through Bore1 1/4"
MaterialSteel
Max. Bore Size1 1/16"
Min. Bore Size1/2"
Number Of Chain Rows2
Number Of Teeth17
Outside Dia.2.231"
Pitch Dia.2.0408"
Single Strand Tooth Thickness0.162"
Storage Dimension Height1 5/16"
Storage Dimension Length2 7/16"
Storage Dimension Width2 7/16"

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)3.18
Ship length (cm)5.66
Ship width (cm)5.66

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D35B12H | AJ9BDF D35B12H121.4489"1 5/8"1 1/4"353/8"Finished Bore€53.92
MARTIN SPROCKET D35B20H | AJ9BDJ D35B20H202.3972"2.593"1 3/8"353/8"Finished Bore€71.43
MARTIN SPROCKET D35B21H | AJ9BDL D35B21H212.5161"2.713"1 3/8"353/8"Finished Bore€74.09
MARTIN SPROCKET D35B22H | AJ9BDN D35B22H222.635"2.833"1 3/8"353/8"Finished Bore€73.26
MARTIN SPROCKET D35B23H | AJ9BDQ D35B23H232.754"2.953"1 3/8"353/8"Finished Bore€75.78
MARTIN SPROCKET D35B24H | AJ9BDT D35B24H242.873"3.073"1 3/8"353/8"Finished Bore€78.32
MARTIN SPROCKET D35B25H | AJ9BDV D35B25H252.992"3.193"1 3/8"353/8"Finished Bore€78.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D35B17H Sprocket, 35 Chain, 17 Teeth, 2.041 Inch Pitch Dia., 2.231 Inch O.D., Steel
€69.79 /unit