MARTIN SPROCKET D200C45 | AJ9BTH

MARTIN SPROCKET D200C45 Sprocket, 200 Chain, 45 Teeth, 35.839 Inch Pitch Dia., 37.252 Inch O.D., Steel

Item: AJ9BTH Model: D200C45
In Stock

Get it by Tuesday, Jun 17

€6,977.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number200
Chain Pitch2 1/2"
ConstructionWelded With Lightening Holes
Finished Bore Size1 1/2"
For Chain Number200
For Chain Pitch2 1/2"
Hub ConfigurationC
Hub Outside Dia.10"
Individually PackagedNo
Length Through Bore8 1/2"
MaterialSteel
Max. Bore Size7"
Min. Bore Size1 1/2"
Number Of Chain Rows2
Number Of Teeth45
Outside Dia.37.252"
Pitch Dia.35.839"
Single Strand Tooth Thickness1.344"
Storage Dimension Height8 1/2"
Storage Dimension Length37.252"
Storage Dimension Width37.252"
Weight665 lbs.

Shipping Info:

Ship weight (kg) 299.25
Ship height (cm)21.59
Ship length (cm)94.62
Ship width (cm)94.62

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D200C60 | AJ9BTJ D200C606047.7683"49.203"9"2002 1/2"Finished Bore€10,281.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D200C45 Sprocket, 200 Chain, 45 Teeth, 35.839 Inch Pitch Dia., 37.252 Inch O.D., Steel
€6,977.11 /unit