MARTIN SPROCKET D16B27 | AJ9NDP

MARTIN SPROCKET D16B27 Sprocket, 16B-2 Chain, 27 Teeth, 218.790 mm Pitch Dia., 234.665 mm O.D., Steel

Item: AJ9NDP Model: D16B27
In Stock

Get it by Tuesday, Jun 17

€816.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 14.751
Ship height (cm)2.54
Ship length (cm)23.47
Ship width (cm)23.47

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET D16B11 | AJ9NCY D16B11D16B11€278.20
RFQ
MARTIN SPROCKET D16B12 | AJ9NCZ D16B12D16B12€294.89
RFQ
MARTIN SPROCKET D16B13 | AJ9NDA D16B13D16B13€317.87
RFQ
MARTIN SPROCKET D16B15 | AJ9NDB D16B15D16B15€361.31
RFQ
MARTIN SPROCKET D16B16 | AJ9NDC D16B16D16B16€394.02
RFQ
MARTIN SPROCKET D16B17 | AJ9NDD D16B17D16B17€425.08
RFQ
MARTIN SPROCKET D16B18 | AJ9NDE D16B18D16B18€455.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D16B27 Sprocket, 16B-2 Chain, 27 Teeth, 218.790 mm Pitch Dia., 234.665 mm O.D., Steel
€816.49 /unit