MARTIN SPROCKET D10B114 | BA6TRB

MARTIN SPROCKET D10B114 Sprocket, 10B-2 Chain, 114 Teeth, 576.134 mm Pitch Dia., 585.818 mm O.D., Steel

Item: BA6TRB Model: D10B114
In Stock

Get it by Tuesday, Jun 17

€1,367.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 49.32
Ship height (cm)2.54
Ship length (cm)58.57
Ship width (cm)58.57

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET D10B11 | AJ9MZF D10B11D10B11€170.49
RFQ
MARTIN SPROCKET D10B12 | AJ9MZG D10B12D10B12€171.15
RFQ
MARTIN SPROCKET D10B13 | AJ9MZH D10B13D10B13€175.61
RFQ
MARTIN SPROCKET D10B14 | AJ9MZJ D10B14D10B14€179.43
RFQ
MARTIN SPROCKET D10B15 | AJ9MZK D10B15D10B15€179.43
RFQ
MARTIN SPROCKET D10B16 | AJ9MZL D10B16D10B16€184.05
RFQ
MARTIN SPROCKET D10B17 | AJ9MZM D10B17D10B17€188.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D10B114 Sprocket, 10B-2 Chain, 114 Teeth, 576.134 mm Pitch Dia., 585.818 mm O.D., Steel
€1,367.31 /unit