MARTIN SPROCKET D100B26 | AJ9BNN

MARTIN SPROCKET D100B26 Sprocket, 100 Chain, 26 Teeth, 10.370 Inch Pitch Dia., 11.045 Inch O.D., Steel

Item: AJ9BNN Model: D100B26
In Stock

Get it by Tuesday, Jun 17

€849.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number100
Chain Pitch1 1/4"
ConstructionWelded
Finished Bore Size1 1/2"
For Chain Number100
For Chain Pitch1 1/4"
Hub ConfigurationB
Hub Outside Dia.5 3/4"
Individually PackagedNo
Length Through Bore3 3/8"
MaterialSteel
Max. Bore Size3 3/4"
Min. Bore Size1 1/4"
Number Of Chain Rows2
Number Of Teeth26
Outside Dia.11.045"
Pitch Dia.10.3703"
Single Strand Tooth Thickness0.669"
Storage Dimension Height3 3/8"
Storage Dimension Length11.045"
Storage Dimension Width11.045"
Weight51.5 lbs.

Shipping Info:

Ship weight (kg) 23.175
Ship height (cm)8.59
Ship length (cm)28.07
Ship width (cm)28.07

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET D100B12 | AJ9BMJ D100B12124.8296"5.415"2 7/8"1001 1/4"Finished Bore€285.00
MARTIN SPROCKET D100B13 | AJ9BML D100B13135.2232"5.821"2 7/8"1001 1/4"Finished Bore€312.18
MARTIN SPROCKET D100B14 | AJ9BMN D100B14145.6174"6.227"2 7/8"1001 1/4"Finished Bore€341.01
MARTIN SPROCKET D100B15 | AJ9BMQ D100B15156.0122"6.631"3 1/8"1001 1/4"Finished Bore€374.38
MARTIN SPROCKET D100B16 | AJ9BMT D100B16166.4073"7.034"3 1/8"1001 1/4"Finished Bore€403.21
MARTIN SPROCKET D100B17 | AJ9BMV D100B17176.8027"7.437"3 1/8"1001 1/4"Finished Bore€433.46
MARTIN SPROCKET D100B18 | AJ9BMX D100B18187.1985"7.839"3 1/8"1001 1/4"Finished Bore€532.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D100B26 Sprocket, 100 Chain, 26 Teeth, 10.370 Inch Pitch Dia., 11.045 Inch O.D., Steel
€849.13 /unit