MARTIN SPROCKET D08B32 | AM7KGE

MARTIN SPROCKET D08B32 Roller Chain Sprocket, 32 Teeth, 129.569 mm Pitch Dia., 136.935 mm O.D., Steel

Item: AM7KGE Model: D08B32
In Stock

Get it by Friday, Jun 13

€211.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 0.558
Ship height (cm)2.54
Ship length (cm)13.69
Ship width (cm)13.69

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET D08B11 | AJ9MWM D08B11D08B11€119.29
RFQ
MARTIN SPROCKET D08B12 | AJ9MWN D08B12D08B12€119.92
RFQ
MARTIN SPROCKET D08B13 | AJ9MWP D08B13D08B13€121.44
RFQ
MARTIN SPROCKET D08B14 | AJ9MWQ D08B14D08B14€123.74
RFQ
MARTIN SPROCKET D08B15 | AJ9MWR D08B15D08B15€123.74
RFQ
MARTIN SPROCKET D08B16 | AJ9MWT D08B16D08B16€124.57
RFQ
MARTIN SPROCKET D08B17 | AJ9MWU D08B17D08B17€128.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET D08B32 Roller Chain Sprocket, 32 Teeth, 129.569 mm Pitch Dia., 136.935 mm O.D., Steel
€211.15 /unit