MARTIN SPROCKET CSD48020X60 | BA6JCU

MARTIN SPROCKET CSD48020X60 Drum Pulley, Standard, 48 Inch O.D., 6 Inch Max Bore, 20 Inch Face Width, Steel

Item: BA6JCU Model: CSD48020X60
In Stock

Get it by Tuesday, Jun 17

€4,053.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 490.95
Ship height (cm)50.8
Ship length (cm)121.92
Ship width (cm)121.92

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CSD36066X60 | AZ9HYY CSD36066X60CSD36066X60€6,904.09
MARTIN SPROCKET CSD48060X60 | AZ9MMC CSD48060X60CSD48060X60€9,468.85
MARTIN SPROCKET CSD54054X60 | AZ9WBG CSD54054X60CSD54054X60€10,359.44
MARTIN SPROCKET CSD60044X60 | BA2AVA CSD60044X60CSD60044X60€8,067.46
MARTIN SPROCKET CSD60060X60 | BA2DQP CSD60060X60CSD60060X60€12,311.79
MARTIN SPROCKET CSD54038X60 | BA2EGT CSD54038X60CSD54038X60€6,410.04
MARTIN SPROCKET CSD36040X60 | BA2JTH CSD36040X60CSD36040X60€4,314.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CSD48020X60 Drum Pulley, Standard, 48 Inch O.D., 6 Inch Max Bore, 20 Inch Face Width, Steel
€4,053.87 /unit