MARTIN SPROCKET CSD42030X50 | BA4KHQ

MARTIN SPROCKET CSD42030X50 Drum Pulley, Standard, 42 Inch O.D., 5 Inch Max Bore, 30 Inch Face Width, Steel

Item: BA4KHQ Model: CSD42030X50
In Stock

Get it by Tuesday, Jun 17

€3,880.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 490.05
Ship height (cm)76.2
Ship length (cm)106.68
Ship width (cm)106.68

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CSD48030X50 | BA2CHJ CSD48030X50CSD48030X50€4,362.32
MARTIN SPROCKET CSD24018X50 | BA2DQN CSD24018X50CSD24018X50€2,115.71
MARTIN SPROCKET CSD36020X50 | BA2FEF CSD36020X50CSD36020X50€2,951.19
MARTIN SPROCKET CSD36051X50 | BA2FUM CSD36051X50CSD36051X50€5,575.55
MARTIN SPROCKET CSD42066X50 | BA2FUN CSD42066X50CSD42066X50€6,860.53
MARTIN SPROCKET CSD60057X50 | BA2HNF CSD60057X50CSD60057X50€9,805.84
MARTIN SPROCKET CSD30024X50 | BA2HVJ CSD30024X50CSD30024X50€2,566.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CSD42030X50 Drum Pulley, Standard, 42 Inch O.D., 5 Inch Max Bore, 30 Inch Face Width, Steel
€3,880.80 /unit