MARTIN SPROCKET CSD36022X45 | BA6VBQ

MARTIN SPROCKET CSD36022X45 Drum Pulley, Standard, 36 Inch O.D., 4.5 Inch Max Bore, 22 Inch Face Width, Steel

Item: BA6VBQ Model: CSD36022X45
In Stock

Get it by Tuesday, Jun 17

€2,767.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 230.4
Ship height (cm)55.88
Ship length (cm)91.44
Ship width (cm)91.44

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CSD48057X45 | AZ9JDL CSD48057X45CSD48057X45€7,400.20
MARTIN SPROCKET CSD42057X45 | AZ9TDN CSD42057X45CSD42057X45€5,939.39
MARTIN SPROCKET CSD30060X45 | AZ9UUN CSD30060X45CSD30060X45€4,790.02
MARTIN SPROCKET CSD54024X45 | AZ9XZZ CSD54024X45CSD54024X45€4,233.97
MARTIN SPROCKET CSD48032X45 | BA2BLT CSD48032X45CSD48032X45€4,246.64
MARTIN SPROCKET CSD48026X45 | BA2CHH CSD48026X45CSD48026X45€3,863.89
MARTIN SPROCKET CSD54063X45 | BA2DAZ CSD54063X45CSD54063X45€8,928.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CSD36022X45 Drum Pulley, Standard, 36 Inch O.D., 4.5 Inch Max Bore, 22 Inch Face Width, Steel
€2,767.02 /unit