MARTIN SPROCKET CSD24051H25 | BA3EKV

MARTIN SPROCKET CSD24051H25 Drum Pulley, Standard, 24 Inch O.D., 2.5 Inch Max Bore, 51 Inch Face Width, Steel

Item: BA3EKV Model: CSD24051H25
In Stock

Get it by Tuesday, Jun 17

€1,834.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 233.1
Ship height (cm)129.54
Ship length (cm)60.96
Ship width (cm)60.96

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CSD10024H25 | AZ9DBU CSD10024H25CSD10024H25€644.99
MARTIN SPROCKET CSD10051H25 | AZ9ZNC CSD10051H25CSD10051H25-
RFQ
MARTIN SPROCKET CSD12063H25 | BA2AUY CSD12063H25CSD12063H25€1,443.29
MARTIN SPROCKET CSD20026H25 | BA2AUZ CSD20026H25CSD20026H25€1,127.13
MARTIN SPROCKET CSD08044H25 | BA2GVB CSD08044H25CSD08044H25€761.30
MARTIN SPROCKET CSD12014H25 | BA2MKZ CSD12014H25CSD12014H25€780.32
MARTIN SPROCKET CSD16030H25 | BA2NZA CSD16030H25CSD16030H25€922.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CSD24051H25 Drum Pulley, Standard, 24 Inch O.D., 2.5 Inch Max Bore, 51 Inch Face Width, Steel
€1,834.02 /unit