MARTIN SPROCKET CSD18036X40 | BA4ZUF

MARTIN SPROCKET CSD18036X40 Drum Pulley, Standard, 18 Inch O.D., 4 Inch Max Bore, 36 Inch Face Width, Steel

Item: BA4ZUF Model: CSD18036X40
In Stock

Get it by Tuesday, Jun 17

€1,497.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 102.15
Ship height (cm)91.44
Ship length (cm)45.72
Ship width (cm)45.72

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CSD36016X40 | AZ9FEY CSD36016X40CSD36016X40€2,310.28
MARTIN SPROCKET CSD36038X40 | AZ9JJR CSD36038X40CSD36038X40€3,511.42
MARTIN SPROCKET CSD14024X40 | AZ9YNX CSD14024X40CSD14024X40€1,200.08
MARTIN SPROCKET CSD14054X40 | AZ9YUJ CSD14054X40CSD14054X40€2,115.71
MARTIN SPROCKET CSD42060X40 | BA2CPC CSD42060X40CSD42060X40€5,508.48
MARTIN SPROCKET CSD18046X40 | BA2GVE CSD18046X40CSD18046X40€1,682.51
MARTIN SPROCKET CSD30016X40 | BA2JFQ CSD30016X40CSD30016X40€1,565.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CSD18036X40 Drum Pulley, Standard, 18 Inch O.D., 4 Inch Max Bore, 36 Inch Face Width, Steel
€1,497.92 /unit