MARTIN SPROCKET CSD18028H40 | BA6AXL

MARTIN SPROCKET CSD18028H40 Drum Pulley, Standard, 18 Inch O.D., 4 Inch Max Bore, 28 Inch Face Width, Steel

Item: BA6AXL Model: CSD18028H40
In Stock

Get it by Tuesday, Jun 17

€1,164.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 87.75
Ship height (cm)71.12
Ship length (cm)45.72
Ship width (cm)45.72

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CSD20026H40 | BA2DAY CSD20026H40CSD20026H40€1,211.72
MARTIN SPROCKET CSD18051H40 | BA2FEE CSD18051H40CSD18051H40€1,549.32
MARTIN SPROCKET CSD36063H40 | BA2GKR CSD36063H40CSD36063H40€5,664.85
MARTIN SPROCKET CSD14063H40 | BA2MLB CSD14063H40CSD14063H40€1,763.35
MARTIN SPROCKET CSD12063H40 | BA2VAP CSD12063H40CSD12063H40€1,620.02
MARTIN SPROCKET CSD20063H40 | BA2WDW CSD20063H40CSD20063H40€2,076.48
MARTIN SPROCKET CSD30038H40 | BA3EKW CSD30038H40CSD30038H40€2,235.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CSD18028H40 Drum Pulley, Standard, 18 Inch O.D., 4 Inch Max Bore, 28 Inch Face Width, Steel
€1,164.13 /unit