MARTIN SPROCKET CSD16032H60 | BA2DKH

MARTIN SPROCKET CSD16032H60 Drum Pulley, Standard, 16 Inch O.D., 6 Inch Max Bore, 32 Inch Face Width, Steel

Item: BA2DKH Model: CSD16032H60
In Stock

Get it by Tuesday, Jun 17

€1,311.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 94.95
Ship height (cm)81.28
Ship length (cm)40.64
Ship width (cm)40.64

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CSD30057H60 | BA2HVL CSD30057H60CSD30057H60€3,489.63
MARTIN SPROCKET CSD30054H60 | BA3CFL CSD30054H60CSD30054H60€3,369.37
MARTIN SPROCKET CSD18063H60 | BA3DAB CSD18063H60CSD18063H60€2,747.28
MARTIN SPROCKET CSD30040H60 | BA3DPY CSD30040H60CSD30040H60€2,824.23
MARTIN SPROCKET CSD30046H60 | BA3DPZ CSD30046H60CSD30046H60€3,080.81
MARTIN SPROCKET CSD24054H60 | BA3GGQ CSD24054H60CSD24054H60€2,831.57
MARTIN SPROCKET CSD24046H60 | BA3MLX CSD24046H60CSD24046H60€2,463.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CSD16032H60 Drum Pulley, Standard, 16 Inch O.D., 6 Inch Max Bore, 32 Inch Face Width, Steel
€1,311.70 /unit