MARTIN SPROCKET CSD14042X25 | BA6QPG

MARTIN SPROCKET CSD14042X25 Drum Pulley, Standard, 14 Inch O.D., 2.5 Inch Max Bore, 42 Inch Face Width, Steel

Item: BA6QPG Model: CSD14042X25
In Stock

Get it by Tuesday, Jun 17

€1,088.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 81
Ship height (cm)106.68
Ship length (cm)35.56
Ship width (cm)35.56

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CSD18022X25 | AZ9KUN CSD18022X25CSD18022X25€833.87
MARTIN SPROCKET CSD18024X25 | AZ9ZND CSD18024X25CSD18024X25€873.60
MARTIN SPROCKET CSD08044X25 | BA2AGT CSD08044X25CSD08044X25€836.99
MARTIN SPROCKET CSD12014X25 | BA2DQM CSD12014X25CSD12014X25€569.95
MARTIN SPROCKET CSD16042X25 | BA2EBC CSD16042X25CSD16042X25€1,159.12
MARTIN SPROCKET CSD08024X25 | BA2EVA CSD08024X25CSD08024X25€556.43
MARTIN SPROCKET CSD20018X25 | BA2GKQ CSD20018X25CSD20018X25€821.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CSD14042X25 Drum Pulley, Standard, 14 Inch O.D., 2.5 Inch Max Bore, 42 Inch Face Width, Steel
€1,088.37 /unit