MARTIN SPROCKET CMD60032X50 | BA3RFN

MARTIN SPROCKET CMD60032X50 Drum Pulley, Mine Duty, 60 Inch O.D., 5 Inch Max Bore, 32 Inch Face Width, Steel

Item: BA3RFN Model: CMD60032X50
In Stock

Get it by Tuesday, Jun 17

€9,898.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 1376.1
Ship height (cm)81.28
Ship length (cm)152.4
Ship width (cm)152.4

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CMD42036X50 | AZ9CUA CMD42036X50CMD42036X50€6,519.18
MARTIN SPROCKET CMD36022X50 | AZ9FKC CMD36022X50CMD36022X50€4,462.17
MARTIN SPROCKET CMD54046X50 | AZ9RAU CMD54046X50CMD54046X50€9,621.72
MARTIN SPROCKET CMD36026X50 | AZ9ZTQ CMD36026X50CMD36026X50€4,663.23
MARTIN SPROCKET CMD24020X50 | BA2AGL CMD24020X50CMD24020X50€3,088.02
MARTIN SPROCKET CMD60038X50 | BA2AGN CMD60038X50CMD60038X50€10,396.69
MARTIN SPROCKET CMD60042X50 | BA2EUY CMD60042X50CMD60042X50€10,737.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CMD60032X50 Drum Pulley, Mine Duty, 60 Inch O.D., 5 Inch Max Bore, 32 Inch Face Width, Steel
€9,898.80 /unit