MARTIN SPROCKET CMD36042X60 | BA4DXH

MARTIN SPROCKET CMD36042X60 Drum Pulley, Mine Duty, 36 Inch O.D., 6 Inch Max Bore, 42 Inch Face Width, Steel

Item: BA4DXH Model: CMD36042X60
In Stock

Get it by Tuesday, Jun 17

€6,432.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 687.15
Ship height (cm)106.68
Ship length (cm)91.44
Ship width (cm)91.44

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CMD60024X60 | AZ9ZCW CMD60024X60CMD60024X60€9,196.95
MARTIN SPROCKET CMD42040X60 | BA2BLN CMD42040X60CMD42040X60€7,234.93
MARTIN SPROCKET CMD48042X60 | BA2EBA CMD48042X60CMD48042X60€8,625.96
MARTIN SPROCKET CMD60057X60 | BA2EGL CMD60057X60CMD60057X60€13,510.64
MARTIN SPROCKET CMD42024X60 | BA2GAF CMD42024X60CMD42024X60€5,972.47
MARTIN SPROCKET CMD54020X60 | BA2JFE CMD54020X60CMD54020X60€7,630.17
MARTIN SPROCKET CMD48044X60 | BA2JTB CMD48044X60CMD48044X60€8,763.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CMD36042X60 Drum Pulley, Mine Duty, 36 Inch O.D., 6 Inch Max Bore, 42 Inch Face Width, Steel
€6,432.48 /unit