MARTIN SPROCKET CMD36016X40 | BA7TMP

MARTIN SPROCKET CMD36016X40 Drum Pulley, Mine Duty, 36 Inch O.D., 4 Inch Max Bore, 16 Inch Face Width, Steel

Item: BA7TMP Model: CMD36016X40
In Stock

Get it by Tuesday, Jun 17

€3,329.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 418.05
Ship height (cm)40.64
Ship length (cm)91.44
Ship width (cm)91.44

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CMD36020X40 | AZ9DGX CMD36020X40CMD36020X40€3,550.29
MARTIN SPROCKET CMD14057X40 | AZ9FFT CMD14057X40CMD14057X40€2,489.35
MARTIN SPROCKET CMD14063X40 | AZ9GPD CMD14063X40CMD14063X40€2,634.98
MARTIN SPROCKET CMD20020X40 | AZ9XNW CMD20020X40CMD20020X40€1,907.86
MARTIN SPROCKET CMD18030X40 | AZ9XVA CMD18030X40CMD18030X40€1,791.83
MARTIN SPROCKET CMD24022X40 | BA2AGM CMD24022X40CMD24022X40€2,548.56
MARTIN SPROCKET CMD16044X40 | BA2BLM CMD16044X40CMD16044X40€2,346.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CMD36016X40 Drum Pulley, Mine Duty, 36 Inch O.D., 4 Inch Max Bore, 16 Inch Face Width, Steel
€3,329.79 /unit