MARTIN SPROCKET CMD30026X35 | BA6VAR

MARTIN SPROCKET CMD30026X35 Drum Pulley, Mine Duty, 30 Inch O.D., 3.5 Inch Max Bore, 26 Inch Face Width, Steel

Item: BA6VAR Model: CMD30026X35
In Stock

Get it by Wednesday, Jun 11

€3,238.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 361.35
Ship height (cm)66.04
Ship length (cm)76.2
Ship width (cm)76.2

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CMD12020X35 | AZ9FKB CMD12020X35CMD12020X35€1,179.02
MARTIN SPROCKET CMD24063X35 | AZ9WXZ CMD24063X35CMD24063X35€4,254.95
MARTIN SPROCKET CMD14018X35 | AZ9XUZ CMD14018X35CMD14018X35€1,246.86
MARTIN SPROCKET CMD12038X35 | AZ9ZNA CMD12038X35CMD12038X35€1,756.38
MARTIN SPROCKET CMD20038X35 | BA2EGK CMD20038X35CMD20038X35€2,421.88
MARTIN SPROCKET CMD20018X35 | BA2EUW CMD20018X35CMD20018X35€1,693.78
MARTIN SPROCKET CMD24057X35 | BA2FEB CMD24057X35CMD24057X35€4,021.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CMD30026X35 Drum Pulley, Mine Duty, 30 Inch O.D., 3.5 Inch Max Bore, 26 Inch Face Width, Steel
€3,238.53 /unit