Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 9CH2204 Hanger, 220 Style, 1.5 Inch Bolt Length, 0.4375 x 1.0625 Inch Slot, Steel

Item: AZ9HHY Model: 9CH2204
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€175.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)0.64
Ship length (cm)34.29
Ship width (cm)11.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 9CH2204 Hanger, 220 Style, 1.5 Inch Bolt Length, 0.4375 x 1.0625 Inch Slot, Steel
€175.02 /unit