Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 8MX41S12-2012 | AN7ZMH

MARTIN SPROCKET 8MX41S12-2012 Sprocket, 2012 Bushing, 4.047 Inch Max Bore, 41 Teeth, Steel

Item: AN7ZMH Model: 8MX41S12-2012
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€203.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)3.18
Ship length (cm)10.29
Ship width (cm)10.29

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 8MX34S21-1610 | AM3MWG 8MX34S21-16108MX34S21-1610€176.04
RFQ
MARTIN SPROCKET 8MX38S21-1610 | AM8VLR 8MX38S21-16108MX38S21-1610€188.18
RFQ
MARTIN SPROCKET 8MX40S21-2012 | AN4TPK 8MX40S21-20128MX40S21-2012€200.32
RFQ
MARTIN SPROCKET 8MX53S21-2012 | AN7TTE 8MX53S21-20128MX53S21-2012€290.03
RFQ
MARTIN SPROCKET 8MX71S36-2517 | AN7UED 8MX71S36-25178MX71S36-2517€413.69
RFQ
MARTIN SPROCKET 8MX71S21-2517 | AN7UGK 8MX71S21-25178MX71S21-2517€370.29
RFQ
MARTIN SPROCKET 8MX90S21-2517 | AN7UGL 8MX90S21-25178MX90S21-2517€412.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 8MX41S12-2012 Sprocket, 2012 Bushing, 4.047 Inch Max Bore, 41 Teeth, Steel
€203.89 /unit