MARTIN SPROCKET 80SF45 | AJ9AFE

MARTIN SPROCKET 80SF45 Sprocket, QD, 80 Chain, 45 Teeth, 14.336 Inch Pitch Dia., 14.901 Inch O.D., Steel

Item: AJ9AFE Model: 80SF45
In Stock

Get it by Monday, Jun 16

€323.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberSF
Chain Number80
Chain Pitch1"
ConstructionWelded
For Chain Number80
For Chain Pitch1"
Hub ConfigurationB
Hub Outside Dia.4 3/4"
Individually PackagedNo
Length Through Bore1 1/4"
MaterialSteel
Max. Bore Size2 15/16"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth45
Outside Dia.14.901"
Pitch Dia.14.3356"
Single Strand Tooth Thickness0.575"
Storage Dimension Height1 1/4"
Storage Dimension Length14.901"
Storage Dimension Width14.901"
Weight25.4 lbs.

Shipping Info:

Ship weight (kg) 11.259
Ship height (cm)5.23
Ship length (cm)37.85
Ship width (cm)37.85

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 80SH11 | AJ9AAK 80SH11113.5495"4.006"0.812"801"Bushed Bore€90.51
MARTIN SPROCKET 80SH12 | AJ9AAQ 80SH12123.8637"4.332"0.812"801"Bushed Bore€93.14
MARTIN SPROCKET 80SDS13 | AJ9AAW 80SDS13134.1786"4.657"3/4"801"Bushed Bore€93.14
MARTIN SPROCKET 80SDS14 | AJ9ABB 80SDS14144.494"4.981"3/4"801"Bushed Bore€100.03
MARTIN SPROCKET 80SK15 | AJ9ABG 80SK15154.8097"5.305"1 1/4"801"Bushed Bore€103.49
MARTIN SPROCKET 80SK16 | AJ9ABM 80SK16165.1258"5.627"1 1/4"801"Bushed Bore€108.07
MARTIN SPROCKET 80SK17 | AJ9ABT 80SK17175.4422"5.95"1 1/4"801"Bushed Bore€121.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 80SF45 Sprocket, QD, 80 Chain, 45 Teeth, 14.336 Inch Pitch Dia., 14.901 Inch O.D., Steel
€323.40 /unit