Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 80P13H | AL4XDT

MARTIN SPROCKET 80P13H Sprocket, MST, 80 Chain, 13 Teeth, 4.179 Inch Pitch Dia., 4.657 Inch O.D., Steel

Item: AL4XDT Model: 80P13H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€136.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberP1
Chain Number80
Chain Pitch1"
ConstructionSolid
For Chain Number80
For Chain Pitch1"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.3"
Individually PackagedYes
Keyway Size3/8"
Length Through Bore1 5/16"
MaterialSteel
Max. Bore Size1 3/4"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth13
Outside Dia.4.657"
Pitch Dia.4.1786"
Single Strand Tooth Thickness0.575"
Storage Dimension Height1.31"
Storage Dimension Length4 13/16"
Storage Dimension Width4 13/16"
Weight2.37 lbs.

Shipping Info:

Ship weight (kg) 1.0665
Ship height (cm)4.93
Ship length (cm)11.84
Ship width (cm)11.84

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 80Q31 | AL4QUC 80Q31319.8845"10.434"1 3/4"801"Bushed Bore€290.11
MARTIN SPROCKET 80Q32 | AL4QUD 80Q323210.2023"10.753"1 3/4"801"Bushed Bore€294.69
MARTIN SPROCKET 80Q33 | AL4QUE 80Q333310.5201"11.072"1 3/4"801"Bushed Bore€301.91
MARTIN SPROCKET 80Q34 | AL4QUF 80Q343410.838"11.392"1 3/4"801"Bushed Bore€310.53
MARTIN SPROCKET 80Q35 | AL4QUG 80Q353511.1558"11.711"1 3/4"801"Bushed Bore€316.64
MARTIN SPROCKET 80Q37 | AL4QUH 80Q373711.7916"12.349"1 3/4"801"Bushed Bore€326.28
MARTIN SPROCKET 80Q38 | AL4QUJ 80Q383812.1096"12.668"1 3/4"801"Bushed Bore€339.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 80P13H Sprocket, MST, 80 Chain, 13 Teeth, 4.179 Inch Pitch Dia., 4.657 Inch O.D., Steel
€136.80 /unit