MARTIN SPROCKET 80C70 | AJ8VBQ

MARTIN SPROCKET 80C70 Sprocket, 80 Chain, 70 Teeth, 22.289 Inch Pitch Dia., 22.867 Inch O.D., Steel

Item: AJ8VBQ Model: 80C70
In Stock

Get it by Tuesday, Jun 17

€518.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number80
Chain Pitch1"
ConstructionWelded With Lightening Holes
Finished Bore Size1 1/2"
For Chain Number80
For Chain Pitch1"
Hub ConfigurationC
Hub Outside Dia.6 1/4"
Individually PackagedNo
Length Through Bore3 1/2"
MaterialSteel
Max. Bore Size4 1/4"
Min. Bore Size1 1/2"
Number Of Chain Rows1
Number Of Teeth70
Outside Dia.22.867"
Pitch Dia.22.2892"
Single Strand Tooth Thickness0.575"
Storage Dimension Height3 1/2"
Storage Dimension Length22.87"
Storage Dimension Width22.87"
Weight85.21 lbs.

Shipping Info:

Ship weight (kg) 34.065
Ship height (cm)8.89
Ship length (cm)58.09
Ship width (cm)58.09

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 80C72 | AJ8VBR 80C727222.9256"23.504"3 1/2"801"Finished Bore€557.69
MARTIN SPROCKET 80C76 | AJ8VBT 80C767624.1984"24.778"3 1/2"801"Finished Bore€622.30
MARTIN SPROCKET 80C80 | AJ8VBU 80C808025.4713"26.052"3 1/2"801"Finished Bore€641.76
MARTIN SPROCKET 80C84 | AJ8VBV 80C848426.7443"27.326"3 1/2"801"Finished Bore€706.54
MARTIN SPROCKET 80C90 | AJ8VBW 80C909028.6537"29.236"3 1/2"801"Finished Bore€740.77
MARTIN SPROCKET 80C96 | AJ8VBX 80C969630.5632"31.147"3 1/2"801"Finished Bore€764.32
MARTIN SPROCKET 80C112 | AJ8VBY 80C11211235.6554"36.241"3 1/2"801"Finished Bore€1,016.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 80C70 Sprocket, 80 Chain, 70 Teeth, 22.289 Inch Pitch Dia., 22.867 Inch O.D., Steel
€518.77 /unit