MARTIN SPROCKET 80BS46 2 15/16 | AJ9MBT

MARTIN SPROCKET 80BS46 2 15/16 Roller Chain Sprocket, Bore To Size, 2.938 Inch Bore, 15.219 Inch Outside Dia. Steel

Item: AJ9MBT Model: 80BS46 2 15/16
In Stock

Get it by Tuesday, Jun 17

€283.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number80
Chain Pitch1"
ConstructionWelded
Finished Bore Size2 15/16"
For Chain Number80
For Chain Pitch1"
Hub ConfigurationB
Hub Outside Dia.4 3/4"
Individually PackagedNo
Keyway Size3/4" x 3/8"
Length Through Bore2"
MaterialSteel
Number Of Chain Rows1
Number Of Teeth46
Outside Dia.15.219"
Pitch Dia.14.6536"
Set Screw Location(1) Over Keyway And (1) At 90°
Set Screw Size5/8"-11
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.575"
Storage Dimension Height2"
Storage Dimension Length15.219"
Storage Dimension Width15.219"
Weight29.46 lbs.

Shipping Info:

Ship weight (kg) 13.257
Ship height (cm)5.08
Ship length (cm)38.66
Ship width (cm)38.66

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeSet Screw LocationFor Chain NumberFor Chain PitchPrice
MARTIN SPROCKET 80BS9 1 | AJ8XUQ 80BS9 192.9238"3.347"1 5/8"5/16"-18(1) Over Keyway And (1) At 90°801"€55.85
MARTIN SPROCKET 80BS9 1 1/8 | AJ8XUT 80BS9 1 1/892.9238"3.347"1 5/8"5/16"-18(1) Over Keyway And (1) At 90°801"€55.85
MARTIN SPROCKET 80BS9 1 3/16 | AJ8XUV 80BS9 1 3/1692.9238"3.347"1 5/8"5/16"-18(1) Over Keyway And (1) At 90°801"€55.85
MARTIN SPROCKET 80BS10 1 | AJ8XUW 80BS10 1103.2361"3.678"1 5/8"5/16"-18(1) Over Keyway And (1) At 90°801"€61.49
MARTIN SPROCKET 80BS10 1 1/8 | AJ8XUY 80BS10 1 1/8103.2361"3.678"1 5/8"5/16"-18(1) Over Keyway And (1) At 90°801"€61.49
MARTIN SPROCKET 80BS9 1 1/4 | AJ8XVA 80BS9 1 1/492.9238"3.347"1 5/8"5/16"-18(1) Over Keyway And (1) At 90°801"€55.85
MARTIN SPROCKET 80BS10 1 3/16 | AJ8XVC 80BS10 1 3/16103.2361"3.678"1 5/8"5/16"-18(1) Over Keyway And (1) At 90°801"€61.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 80BS46 2 15/16 Roller Chain Sprocket, Bore To Size, 2.938 Inch Bore, 15.219 Inch Outside Dia. Steel
€283.88 /unit