Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 80BS20HT 1 1/2 | AJ9MMJ

MARTIN SPROCKET 80BS20HT 1 1/2 Roller Chain Sprocket, 80 Chain No., 6.914 Inch Outside Dia. Steel, Hardened

Item: AJ9MMJ Model: 80BS20HT 1 1/2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€205.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number80
Chain Pitch1"
ConstructionWelded
Finished Bore Size1 1/2"
For Chain Number80
For Chain Pitch1"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.4 1/4"
Individually PackagedNo
Keyway Size3/8" x 3/16"
Length Through Bore1 1/2"
MaterialSteel
Max. Bore Size2 15/16"
Min. Bore Size1 1/2"
Number Of Chain Rows1
Number Of Teeth20
Outside Dia.6.914"
Pitch Dia.6.3925"
Set Screw Location(1) Over Keyway And (1) At 90°
Set Screw Size3/8"-16
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.575"
Storage Dimension Height1 1/2"
Storage Dimension Length6.914"
Storage Dimension Width6.914"
Weight7.6 lbs.

Shipping Info:

Ship weight (kg) 3.42
Ship height (cm)3.81
Ship length (cm)17.55
Ship width (cm)17.55

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore TypeLength Through BoreSet Screw SizeFor Chain NumberFor Chain PitchPrice
MARTIN SPROCKET 80BS15HT 1 1/8 | AJ8XZF 80BS15HT 1 1/8154.8097"5.305"Finished Bore1 1/2"5/16"-18801"€115.01
MARTIN SPROCKET 80BS19HT 2 | AJ9CJL 80BS19HT 2196.0755"6.593"Finished Bore1 1/2"1/2"-13801"€162.07
MARTIN SPROCKET 80BS9HT 1 | AJ9HPY 80BS9HT 192.9238"3.347"Finished Bore1 5/8"5/16"-18801"€78.45
MARTIN SPROCKET 80BS10HT 1 | AJ9HQA 80BS10HT 1103.2361"3.678"Finished Bore1 5/8"5/16"-18801"€82.96
MARTIN SPROCKET 80BS10HT 1 1/4 | AJ9HQD 80BS10HT 1 1/4103.2361"3.678"Finished Bore1 5/8"5/16"-18801"€82.96
MARTIN SPROCKET 80BS11HT 1 1/4 | AJ9HQG 80BS11HT 1 1/4113.5495"4.006"Finished Bore1 5/8"5/16"-18801"€91.85
MARTIN SPROCKET 80BS11HT 1 1/2 | AJ9HQK 80BS11HT 1 1/2113.5495"4.006"Finished Bore1 5/8"3/8"-16801"€91.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 80BS20HT 1 1/2 Roller Chain Sprocket, 80 Chain No., 6.914 Inch Outside Dia. Steel, Hardened
€205.51 /unit