Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 80A26 | AJ8TCR

MARTIN SPROCKET 80A26 Roller Chain Sprocket, 80 Chain, Stock Bore, 26 Teeth, 8.296 Inch Pitch Dia., Steel

Item: AJ8TCR Model: 80A26
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€98.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number80
Chain Pitch1"
ConstructionSolid
Finished Bore Size1 3/16"
For Chain Number80
For Chain Pitch1"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore0.551"
MaterialSteel
Min. Bore Size1 3/16"
Number Of Chain Rows1
Number Of Teeth26
Outside Dia.8.836"
Pitch Dia.8.2962"
Single Strand Tooth Thickness0.575"
Storage Dimension Height0.575"
Storage Dimension Length8.836"
Storage Dimension Width8.836"
Weight7.8 lbs.

Shipping Info:

Ship weight (kg) 3.51
Ship height (cm)1.47
Ship length (cm)22.45
Ship width (cm)22.45

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET 80A9 | AJ8TAQ 80A992.9238"3.347"0.551"801"Finished Bore-€38.90
MARTIN SPROCKET 80A10 | AJ8TAT 80A10103.2361"3.678"0.551"801"Finished Bore-€39.75
MARTIN SPROCKET 80A11 | AJ8TAV 80A11113.5495"4.006"0.551"801"Finished Bore-€41.42
MARTIN SPROCKET 80A12 | AJ8TAX 80A12123.8637"4.332"0.551"801"Finished Bore-€42.89
MARTIN SPROCKET 80A13 | AJ8TBA 80A13134.1786"4.657"0.551"801"Finished Bore-€46.44
MARTIN SPROCKET 80A14 | AJ8TBD 80A14144.494"4.981"0.551"801"Finished Bore-€47.47
MARTIN SPROCKET 80A15 | AJ8TBG 80A15154.8097"5.305"0.551"801"Finished Bore-€49.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 80A26 Roller Chain Sprocket, 80 Chain, Stock Bore, 26 Teeth, 8.296 Inch Pitch Dia., Steel
€98.31 /unit