MARTIN SPROCKET 7 C 130 R | BA4TRK

MARTIN SPROCKET 7 C 130 R Sheave, MST Bushing, 13.4 Inch Outside Dia., 7 Groove, 13 Inch Pitch Dia., Cast Iron

Item: BA4TRK Model: 7 C 130 R
In Stock

Get it by Tuesday, Jun 17

€1,685.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 37.8
Ship height (cm)18.42
Ship length (cm)34.04
Ship width (cm)34.04

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 7 C 110 R | BA2VMB 7 C 110 R7 C 110 R€1,564.87
MARTIN SPROCKET 7 C 98 R | BA2ZAW 7 C 98 R7 C 98 R€1,404.55
MARTIN SPROCKET 7 C 90 R | BA3GTY 7 C 90 R7 C 90 R€1,360.81
MARTIN SPROCKET 7 C 94 R | BA3LBH 7 C 94 R7 C 94 R€1,389.96
MARTIN SPROCKET 7 C 240 S | BA3QDY 7 C 240 S7 C 240 S€2,792.66
MARTIN SPROCKET 7 C 500 S | BA3XUL 7 C 500 S7 C 500 S€9,072.95
MARTIN SPROCKET 7 C 70 Q | BA3YQA 7 C 70 Q7 C 70 Q€926.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 7 C 130 R Sheave, MST Bushing, 13.4 Inch Outside Dia., 7 Groove, 13 Inch Pitch Dia., Cast Iron
€1,685.67 /unit