Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 60P27H | AL4XDJ

MARTIN SPROCKET 60P27H Roller Chain Sprocket, 60 Chain, Bushed MST, 27 Teeth, 6.460 Inch Pitch Dia., Steel

Item: AL4XDJ Model: 60P27H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€210.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberP1
Chain Number60
Chain Pitch3/4"
ConstructionWelded
For Chain Number60
For Chain Pitch3/4"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.3"
Individually PackagedNo
Keyway Size3/8"
Length Through Bore1 5/16"
MaterialSteel
Max. Bore Size1 3/4"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth27
Outside Dia.6.867"
Pitch Dia.6.4603"
Single Strand Tooth Thickness0.459"
Storage Dimension Height1.31"
Storage Dimension Length6.867"
Storage Dimension Width6.867"
Weight4.8 lbs.

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)3.33
Ship length (cm)17.45
Ship width (cm)17.45

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 60Q48 | AL4QNT 60Q484811.4673"11.893"1 3/4"603/4"Bushed Bore€243.45
MARTIN SPROCKET 60Q31 | AL4QRV 60Q31317.4134"7.825"1 3/4"603/4"Bushed Bore€188.15
MARTIN SPROCKET 60Q32 | AL4QRW 60Q32327.6517"8.065"1 3/4"603/4"Bushed Bore€190.45
MARTIN SPROCKET 60Q33 | AL4QRX 60Q33337.8901"8.304"1 3/4"603/4"Bushed Bore€191.44
MARTIN SPROCKET 60Q34 | AL4QRY 60Q34348.1285"8.544"1 3/4"603/4"Bushed Bore€192.43
MARTIN SPROCKET 60Q35 | AL4QRZ 60Q35358.3669"8.783"1 3/4"603/4"Bushed Bore€194.38
MARTIN SPROCKET 60Q36 | AL4QTA 60Q36368.6053"9.023"1 3/4"603/4"Bushed Bore€196.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 60P27H Roller Chain Sprocket, 60 Chain, Bushed MST, 27 Teeth, 6.460 Inch Pitch Dia., Steel
€210.43 /unit