Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 60P18H | AL4XCZ

MARTIN SPROCKET 60P18H Roller Chain Sprocket, 60 Chain, Bushed MST, 18 Teeth, 4.319 Inch Pitch Dia., Steel

Item: AL4XCZ Model: 60P18H
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€142.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberP1
Chain Number60
Chain Pitch3/4"
ConstructionSolid
For Chain Number60
For Chain Pitch3/4"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.3"
Individually PackagedYes
Keyway Size3/8"
Length Through Bore1 5/16"
MaterialSteel
Max. Bore Size1 3/4"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth18
Outside Dia.4.703"
Pitch Dia.4.3191"
Single Strand Tooth Thickness0.459"
Storage Dimension Height1.31"
Storage Dimension Length4 13/16"
Storage Dimension Width4 13/16"

Shipping Info:

Ship weight (kg) 1.044
Ship height (cm)4.93
Ship length (cm)11.94
Ship width (cm)11.94

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 60Q48 | AL4QNT 60Q484811.4673"11.893"1 3/4"603/4"Bushed Bore€243.45
MARTIN SPROCKET 60Q31 | AL4QRV 60Q31317.4134"7.825"1 3/4"603/4"Bushed Bore€188.15
MARTIN SPROCKET 60Q32 | AL4QRW 60Q32327.6517"8.065"1 3/4"603/4"Bushed Bore€190.45
MARTIN SPROCKET 60Q33 | AL4QRX 60Q33337.8901"8.304"1 3/4"603/4"Bushed Bore€191.44
MARTIN SPROCKET 60Q34 | AL4QRY 60Q34348.1285"8.544"1 3/4"603/4"Bushed Bore€192.43
MARTIN SPROCKET 60Q35 | AL4QRZ 60Q35358.3669"8.783"1 3/4"603/4"Bushed Bore€194.38
MARTIN SPROCKET 60Q36 | AL4QTA 60Q36368.6053"9.023"1 3/4"603/4"Bushed Bore€196.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 60P18H Roller Chain Sprocket, 60 Chain, Bushed MST, 18 Teeth, 4.319 Inch Pitch Dia., Steel
€142.57 /unit