Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 60C17 | AJ9LXX

MARTIN SPROCKET 60C17 Roller Chain Sprocket, 60 Chain, 17 Teeth, 4.082 Inch Pitch Dia., Steel

Item: AJ9LXX Model: 60C17
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€156.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number60
Chain Pitch3/4"
ConstructionSolid
Finished Bore Size3/4"
For Chain Number60
For Chain Pitch3/4"
Hub ConfigurationC
Hub Outside Dia.3 1/4"
Individually PackagedNo
Length Through Bore2"
MaterialSteel
Max. Bore Size2 1/4"
Min. Bore Size3/4"
Number Of Chain Rows1
Number Of Teeth17
Outside Dia.4.462"
Pitch Dia.4.0816"
Single Strand Tooth Thickness0.459"
Storage Dimension Height2"
Storage Dimension Length4.46"
Storage Dimension Width4.46"
Weight4.1 lbs.

Shipping Info:

Ship weight (kg) 2.214
Ship height (cm)5.08
Ship length (cm)11.33
Ship width (cm)11.33

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET 60C15 | AJ9LDM 60C15153.6073"3.978"603/4"Finished Bore2"€120.45
MARTIN SPROCKET 60C12 | AJ9LXT 60C12122.8978"3.249"603/4"Finished Bore2"€106.58
MARTIN SPROCKET 60C13 | AJ9LXU 60C13133.1339"3.493"603/4"Finished Bore2"€109.97
MARTIN SPROCKET 60C14 | AJ9LXV 60C14143.3705"3.736"603/4"Finished Bore2"€114.35
MARTIN SPROCKET 60C16 | AJ9LXW 60C16163.8444"4.221"603/4"Finished Bore2"€131.79
MARTIN SPROCKET 60C18 | AJ9LXY 60C18184.3191"4.703"603/4"Finished Bore2"€147.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 60C17 Roller Chain Sprocket, 60 Chain, 17 Teeth, 4.082 Inch Pitch Dia., Steel
€156.94 /unit