Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 60BTB20H | AJ8YQT

MARTIN SPROCKET 60BTB20H Sprocket, Taper, 60 Chain, 20 Teeth, 4.794 Inch Pitch Dia., 5.185 Inch O.D., Steel

Item: AJ8YQT Model: 60BTB20H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€117.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number2012
Chain Number60
Chain Pitch3/4"
ConstructionSolid
For Chain Number60
For Chain Pitch3/4"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.3 9/16"
Individually PackagedYes
Length Through Bore1 1/4"
MaterialSteel
Max. Bore Size2 5/8"
Number Of Chain Rows1
Number Of Teeth20
Outside Dia.5.185"
Pitch Dia.4.7943"
Single Strand Tooth Thickness0.444"
Storage Dimension Height1.31"
Storage Dimension Length5 1/4"
Storage Dimension Width5 1/4"
Weight2.55 lbs.

Shipping Info:

Ship weight (kg) 0.621
Ship height (cm)3.18
Ship length (cm)13.18
Ship width (cm)13.18

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 60BTB11H | AJ8YNY 60BTB11H112.6621"3.004"7/8"603/4"Bushed Bore€66.74
MARTIN SPROCKET 60BTB12H | AJ8YPD 60BTB12H122.8978"3.249"7/8"603/4"Bushed Bore€68.11
MARTIN SPROCKET 60BTB13H | AJ8YPH 60BTB13H133.1339"3.493"1"603/4"Bushed Bore€72.01
MARTIN SPROCKET 60BTB14H | AJ8YPM 60BTB14H143.3705"3.736"1"603/4"Bushed Bore€79.16
MARTIN SPROCKET 60BTB15H | AJ8YPT 60BTB15H153.6073"3.978"1"603/4"Bushed Bore€81.35
MARTIN SPROCKET 60BTB16H | AJ8YPY 60BTB16H163.8444"4.221"1"603/4"Bushed Bore€83.66
MARTIN SPROCKET 60BTB17H | AJ8YQD 60BTB17H174.0816"4.462"1"603/4"Bushed Bore€87.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 60BTB20H Sprocket, Taper, 60 Chain, 20 Teeth, 4.794 Inch Pitch Dia., 5.185 Inch O.D., Steel
€117.35 /unit