Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 60BTB15 | AJ8YPP

MARTIN SPROCKET 60BTB15 Roller Chain Sprocket, 60 Chain, Bushed TB, 15 Teeth, 3.607 Inch Pitch Dia., Steel

Item: AJ8YPP Model: 60BTB15
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€93.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number1610
Chain Number60
Chain Pitch3/4"
ConstructionSolid
For Chain Number60
For Chain Pitch3/4"
Hub ConfigurationB
Hub Outside Dia.2.7813"
Individually PackagedNo
Length Through Bore1"
MaterialSteel
Max. Bore Size1 5/8"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth15
Outside Dia.3.978"
Pitch Dia.3.6073"
Single Strand Tooth Thickness0.444"
Storage Dimension Height1"
Storage Dimension Length3.978"
Storage Dimension Width3.978"
Weight1.1 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)10.11
Ship width (cm)10.11

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 60BTB11 | AJ8YNX 60BTB11112.6621"3.004"7/8"603/4"Bushed Bore€66.74
MARTIN SPROCKET 60BTB12 | AJ8YNZ 60BTB12122.8978"3.249"7/8"603/4"Bushed Bore€68.11
MARTIN SPROCKET 60BTB13 | AJ8YPE 60BTB13133.1339"3.493"1"603/4"Bushed Bore€72.01
MARTIN SPROCKET 60BTB14 | AJ8YPK 60BTB14143.3705"3.736"1"603/4"Bushed Bore€79.16
MARTIN SPROCKET 60BTB16 | AJ8YPW 60BTB16163.8444"4.221"1"603/4"Bushed Bore€83.66
MARTIN SPROCKET 60BTB17 | AJ8YQA 60BTB17174.0816"4.462"1"603/4"Bushed Bore€87.67
MARTIN SPROCKET 60BTB18 | AJ8YQF 60BTB18184.3191"4.703"1"603/4"Bushed Bore€92.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 60BTB15 Roller Chain Sprocket, 60 Chain, Bushed TB, 15 Teeth, 3.607 Inch Pitch Dia., Steel
€93.87 /unit