Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 60BS28 1 1/8 | AJ9EEB

MARTIN SPROCKET 60BS28 1 1/8 Roller Chain Sprocket, Bore To Size, 1.125 Inch Bore, 7.106 Inch Outside Dia. Steel

Item: AJ9EEB Model: 60BS28 1 1/8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€133.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number60
Chain Pitch3/4"
ConstructionWelded
Finished Bore Size1 1/8"
For Chain Number60
For Chain Pitch3/4"
Hub ConfigurationB
Hub Outside Dia.4"
Individually PackagedNo
Keyway Size1/4" x 1/8"
Length Through Bore1 1/4"
MaterialSteel
Number Of Chain Rows1
Number Of Teeth28
Outside Dia.7.106"
Pitch Dia.6.6986"
Set Screw Location(1) Over Keyway And (1) At 90°
Set Screw Size5/16"-18
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.459"
Storage Dimension Height1 1/4"
Storage Dimension Length7.106"
Storage Dimension Width7.106"
Weight6.7 lbs.

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)3.18
Ship length (cm)18.06
Ship width (cm)18.06

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 60BS9 3/4 | AJ8XEK 60BS9 3/492.1929"2.511"1 1/4"1/4"-20603/4"Finished Bore€33.05
MARTIN SPROCKET 60BS9 1 | AJ8XEM 60BS9 192.1929"2.511"1 1/4"5/16"-18603/4"Finished Bore€33.05
MARTIN SPROCKET 60BS10 3/4 | AJ8XEN 60BS10 3/4102.4271"2.758"1 1/4"1/4"-20603/4"Finished Bore€34.52
MARTIN SPROCKET 60BS10 7/8 | AJ8XEP 60BS10 7/8102.4271"2.758"1 1/4"1/4"-20603/4"Finished Bore€34.52
MARTIN SPROCKET 60BS10 1 | AJ8XER 60BS10 1102.4271"2.758"1 1/4"5/16"-18603/4"Finished Bore€34.52
MARTIN SPROCKET 60BS10 1 1/8 | AJ8XET 60BS10 1 1/8102.4271"2.758"1 1/4"5/16"-18603/4"Finished Bore€34.52
MARTIN SPROCKET 60BS10 1 3/16 | AJ8XEU 60BS10 1 3/16102.4271"2.758"1 1/4"5/16"-18603/4"Finished Bore€34.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 60BS28 1 1/8 Roller Chain Sprocket, Bore To Size, 1.125 Inch Bore, 7.106 Inch Outside Dia. Steel
€133.71 /unit