Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 60BS20HT 1 | AJ9HPP

MARTIN SPROCKET 60BS20HT 1 Roller Chain Sprocket, 1 Inch Bore, 5.185 Inch Outside Dia. Steel, Hardened

Item: AJ9HPP Model: 60BS20HT 1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€126.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number60
Chain Pitch3/4"
ConstructionSolid
Finished Bore Size1"
For Chain Number60
For Chain Pitch3/4"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.3 7/8"
Individually PackagedYes
Keyway Size1/4" x 1/8"
Length Through Bore1 1/4"
MaterialSteel
Max. Bore Size2 5/8"
Min. Bore Size1"
Number Of Chain Rows1
Number Of Teeth20
Outside Dia.5.185"
Pitch Dia.4.7943"
Set Screw Location(1) Over Keyway And (1) At 90°
Set Screw Size5/16"-18
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.459"
Storage Dimension Height1.31"
Storage Dimension Length5 1/4"
Storage Dimension Width5 1/4"
Weight3.6 lbs.

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)3.18
Ship length (cm)13.18
Ship width (cm)13.18

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 60BS9HT 3/4 | AJ9HKQ 60BS9HT 3/492.1929"2.511"1.562"1/4"-20603/4"Finished Bore€53.24
MARTIN SPROCKET 60BS9HT 1 | AJ9HKU 60BS9HT 192.1929"2.511"1.562"5/16"-18603/4"Finished Bore€53.24
MARTIN SPROCKET 60BS10HT 3/4 | AJ9HKX 60BS10HT 3/4102.4271"2.758"1 1/4"1/4"-20603/4"Finished Bore€56.44
MARTIN SPROCKET 60BS10HT 7/8 | AJ9HKY 60BS10HT 7/8102.4271"2.758"1 1/4"1/4"-20603/4"Finished Bore€56.44
MARTIN SPROCKET 60BS10HT 1 | AJ9HLB 60BS10HT 1102.4271"2.758"1 1/4"5/16"-18603/4"Finished Bore€56.44
MARTIN SPROCKET 60BS11HT 1 | AJ9HLE 60BS11HT 1112.6621"3.004"1 1/4"5/16"-18603/4"Finished Bore€60.98
MARTIN SPROCKET 60BS11HT 1 1/4 | AJ9HLH 60BS11HT 1 1/4112.6621"3.004"1 1/4"5/16"-18603/4"Finished Bore€60.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 60BS20HT 1 Roller Chain Sprocket, 1 Inch Bore, 5.185 Inch Outside Dia. Steel, Hardened
€126.69 /unit