MARTIN SPROCKET 60B47 | AJ8UXA

MARTIN SPROCKET 60B47 Sprocket, 60 Chain, 47 Teeth, 11.229 Inch Pitch Dia., 11.654 Inch O.D., Steel

Item: AJ8UXA Model: 60B47
In Stock

Get it by Tuesday, Jun 17

€135.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number60
Chain Pitch3/4"
ConstructionWelded
Finished Bore Size15/16"
For Chain Number60
For Chain Pitch3/4"
Hub ConfigurationB
Hub Outside Dia.4 1/4"
Individually PackagedNo
Length Through Bore1 1/4"
MaterialSteel
Max. Bore Size2 3/4"
Min. Bore Size15/16"
Number Of Chain Rows1
Number Of Teeth47
Outside Dia.11.654"
Pitch Dia.11.2288"
Single Strand Tooth Thickness0.459"
Storage Dimension Height1 1/4"
Storage Dimension Length11.65"
Storage Dimension Width11.65"
Weight15.26 lbs.

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)3.18
Ship length (cm)29.59
Ship width (cm)29.59

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET 60B8 | AJ8URK 60B881.9598"2.261"1 1/4"603/4"Finished Bore-€28.45
MARTIN SPROCKET 60B9 | AJ8URM 60B992.1929"2.511"1 1/4"603/4"Finished Bore-€28.87
MARTIN SPROCKET 60B10 | AJ8URR 60B10102.4271"2.758"1 1/4"603/4"Finished Bore-€31.18
MARTIN SPROCKET 60B11 | AJ8URU 60B11112.6621"3.004"1 1/4"603/4"Finished Bore-€33.05
MARTIN SPROCKET 60B12 | AJ8URY 60B12122.8978"3.249"1 1/4"603/4"Finished Bore-€35.35
MARTIN SPROCKET 60B13 | AJ8UTB 60B13133.1339"3.493"1 1/4"603/4"Finished Bore-€38.49
MARTIN SPROCKET 60B14 | AJ8UTF 60B14143.3705"3.736"1 1/4"603/4"Finished Bore-€41.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 60B47 Sprocket, 60 Chain, 47 Teeth, 11.229 Inch Pitch Dia., 11.654 Inch O.D., Steel
€135.17 /unit