Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 60B22 | AJ8UUJ

MARTIN SPROCKET 60B22 Roller Chain Sprocket, 60 Chain, Stock Bore, 22 Teeth, 5.270 Inch Pitch Dia., Steel

Item: AJ8UUJ Model: 60B22
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€89.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number60
Chain Pitch3/4"
ConstructionSolid
Finished Bore Size3/4"
For Chain Number60
For Chain Pitch3/4"
Hub ConfigurationB
Hub Outside Dia.4"
Individually PackagedYes
Length Through Bore1 1/4"
MaterialSteel
Max. Bore Size2 3/4"
Min. Bore Size3/4"
Number Of Chain Rows1
Number Of Teeth22
Outside Dia.5.666"
Pitch Dia.5.27"
Single Strand Tooth Thickness0.459"
Storage Dimension Height1 5/16"
Storage Dimension Length6"
Storage Dimension Width6"
Weight5.29 lbs.

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)3.18
Ship length (cm)14.4
Ship width (cm)14.4

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET 60B8 | AJ8URK 60B881.9598"2.261"1 1/4"603/4"Finished Bore-€28.45
MARTIN SPROCKET 60B9 | AJ8URM 60B992.1929"2.511"1 1/4"603/4"Finished Bore-€28.87
MARTIN SPROCKET 60B10 | AJ8URR 60B10102.4271"2.758"1 1/4"603/4"Finished Bore-€31.18
MARTIN SPROCKET 60B11 | AJ8URU 60B11112.6621"3.004"1 1/4"603/4"Finished Bore-€33.05
MARTIN SPROCKET 60B12 | AJ8URY 60B12122.8978"3.249"1 1/4"603/4"Finished Bore-€35.35
MARTIN SPROCKET 60B13 | AJ8UTB 60B13133.1339"3.493"1 1/4"603/4"Finished Bore-€38.49
MARTIN SPROCKET 60B14 | AJ8UTF 60B14143.3705"3.736"1 1/4"603/4"Finished Bore-€41.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 60B22 Roller Chain Sprocket, 60 Chain, Stock Bore, 22 Teeth, 5.270 Inch Pitch Dia., Steel
€89.50 /unit