MARTIN SPROCKET 60A60 | AJ8RZM

MARTIN SPROCKET 60A60 Roller Chain Sprocket, 60 Chain, Stock Bore, 60 Teeth, 14.331 Inch Pitch Dia., Steel

Item: AJ8RZM Model: 60A60
In Stock

Get it by Tuesday, Jun 17

€118.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number60
Chain Pitch3/4"
ConstructionSolid
Finished Bore Size1 1/4"
For Chain Number60
For Chain Pitch3/4"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore0.433"
MaterialSteel
Min. Bore Size1 1/4"
Number Of Chain Rows1
Number Of Teeth60
Outside Dia.14.761"
Pitch Dia.14.3305"
Single Strand Tooth Thickness0.459"
Storage Dimension Height0.459"
Storage Dimension Length14.761"
Storage Dimension Width14.761"
Weight19.13 lbs.

Shipping Info:

Ship weight (kg) 9.009
Ship height (cm)1.17
Ship length (cm)37.49
Ship width (cm)37.49

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET 60A39 | AJ8RXW 60A39399.3206"9.74"603/4"Finished Bore0.433"€74.96
MARTIN SPROCKET 60A76 | AJ8TAB 60A767618.1488"18.583"603/4"Finished Bore0.433"€228.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 60A60 Roller Chain Sprocket, 60 Chain, Stock Bore, 60 Teeth, 14.331 Inch Pitch Dia., Steel
€118.93 /unit