Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 60A15 | AJ8RVC

MARTIN SPROCKET 60A15 Roller Chain Sprocket, 60 Chain, Stock Bore, 15 Teeth, 3.607 Inch Pitch Dia., Steel

Item: AJ8RVC Model: 60A15
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.17 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number60
Chain Pitch3/4"
ConstructionSolid
Finished Bore Size3/4"
For Chain Number60
For Chain Pitch3/4"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore0.433"
MaterialSteel
Max. Bore Size2 3/4"
Min. Bore Size3/4"
Number Of Chain Rows1
Number Of Teeth15
Outside Dia.3.978"
Pitch Dia.3.6073"
Single Strand Tooth Thickness0.459"
Storage Dimension Height0.459"
Storage Dimension Length3.978"
Storage Dimension Width3.978"

Shipping Info:

Ship weight (kg) 0.486
Ship height (cm)1.17
Ship length (cm)10.11
Ship width (cm)10.11

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET 60A10 | AJ8RUN 60A10102.4271"2.758"0.433"603/4"Finished Bore-€32.64
MARTIN SPROCKET 60A11 | AJ8RUQ 60A11112.6621"3.004"0.433"603/4"Finished Bore-€33.88
MARTIN SPROCKET 60A12 | AJ8RUT 60A12122.8978"3.249"0.433"603/4"Finished Bore-€34.52
MARTIN SPROCKET 60A13 | AJ8RUW 60A13133.1339"3.493"0.433"603/4"Finished Bore-€35.35
MARTIN SPROCKET 60A14 | AJ8RUY 60A14143.3705"3.736"0.433"603/4"Finished Bore-€36.81
MARTIN SPROCKET 60A16 | AJ8RVF 60A16163.8444"4.221"0.433"603/4"Finished Bore-€39.53
MARTIN SPROCKET 60A17 | AJ8RVH 60A17174.0816"4.462"0.433"603/4"Finished Bore-€40.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 60A15 Roller Chain Sprocket, 60 Chain, Stock Bore, 15 Teeth, 3.607 Inch Pitch Dia., Steel
€44.17 /unit