MARTIN SPROCKET 6 C 94 R | BA4JRV

MARTIN SPROCKET 6 C 94 R Sheave, 6.250 Inch Face Width, 9.8 Inch Outside Dia., 9.4 Inch Pitch Dia., Cast Iron

Item: BA4JRV Model: 6 C 94 R
In Stock

Get it by Tuesday, Jun 17

€1,065.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 28.575
Ship height (cm)15.88
Ship length (cm)24.89
Ship width (cm)24.89

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 6 C 92 Q | AN7XWH 6 C 92 Q6 C 92 Q€1,172.91
RFQ
MARTIN SPROCKET 6 C 300 U | BA2DCV 6 C 300 U6 C 300 U€2,649.58
MARTIN SPROCKET 6 C 240 R | BA2GGQ 6 C 240 R6 C 240 R€2,122.94
MARTIN SPROCKET 6 C 180 S | BA3AWR 6 C 180 S6 C 180 S€1,534.55
MARTIN SPROCKET 6 C 106 R | BA3RWF 6 C 106 R6 C 106 R€1,145.13
MARTIN SPROCKET 6 C 110 Q | BA3RWG 6 C 110 Q6 C 110 Q€1,329.13
MARTIN SPROCKET 6 C 130 Q | BA3UPR 6 C 130 Q6 C 130 Q€1,486.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 6 C 94 R Sheave, 6.250 Inch Face Width, 9.8 Inch Outside Dia., 9.4 Inch Pitch Dia., Cast Iron
€1,065.89 /unit