MARTIN SPROCKET 6 C 300 J | AK4WRN

MARTIN SPROCKET 6 C 300 J Sheave, QD Bushing, 30.4 Inch Outside Dia., 6 Groove, 30 Inch Pitch Dia., Cast Iron

Item: AK4WRN Model: 6 C 300 J
In Stock

Get it by Tuesday, Jun 17

€2,351.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Product Datasheetmartin-sprocket-1-3v-1060-sds.pdf

Shipping Info:

Ship weight (kg) 91.395
Ship height (cm)16.21
Ship length (cm)77.22
Ship width (cm)77.22

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 6 C 70 SF | AK4WPN 6 C 70 SF6 C 70 SF€540.20
RFQ
MARTIN SPROCKET 6 C 75 SF | AK4WPV 6 C 75 SF6 C 75 SF€575.04
RFQ
MARTIN SPROCKET 6 C 80 E | AK4WQA 6 C 80 E6 C 80 E€622.10
RFQ
MARTIN SPROCKET 6 C 85 E | AK4WQE 6 C 85 E6 C 85 E€627.33
RFQ
MARTIN SPROCKET 6 C 90 F | AK4WQK 6 C 90 F6 C 90 F€644.75
RFQ
MARTIN SPROCKET 6 C 95 F | AK4WQP 6 C 95 F6 C 95 F€688.31
RFQ
MARTIN SPROCKET 6 C 100 F | AK4WQU 6 C 100 F6 C 100 F€714.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 6 C 300 J Sheave, QD Bushing, 30.4 Inch Outside Dia., 6 Groove, 30 Inch Pitch Dia., Cast Iron
€2,351.63 /unit