Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 50H14H | AL4XBG

MARTIN SPROCKET 50H14H Sprocket, MST, 50 Chain, 14 Teeth, 2.809 Inch Pitch Dia., 3.113 Inch O.D., Steel

Item: AL4XBG Model: 50H14H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€91.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberH
Chain Number50
Chain Pitch5/8"
ConstructionSolid With Recess Groove
For Chain Number50
For Chain Pitch5/8"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.2 1/2"
Hub Recessed For Chain1
Individually PackagedNo
Length Through Bore7/8"
MaterialSteel
Max. Bore Size1 1/2"
Min. Bore Size3/8"
Number Of Chain Rows1
Number Of Teeth14
Outside Dia.3.113"
Pitch Dia.2.8087"
Single Strand Tooth Thickness0.343"
Storage Dimension Height1"
Storage Dimension Length3.113"
Storage Dimension Width3.113"

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)3.18
Ship length (cm)7.9
Ship width (cm)7.9

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 50P31 | AL4QQT 50P31316.1778"6.521"1 5/16"505/8"Bushed Bore€160.39
MARTIN SPROCKET 50Q32 | AL4QQU 50Q32326.3764"6.721"1 3/4"505/8"Bushed Bore€162.04
MARTIN SPROCKET 50P33 | AL4QQV 50P33336.5751"6 23/25"1 5/16"505/8"Bushed Bore€163.68
MARTIN SPROCKET 50P34 | AL4QQW 50P34346.7737"7 3/25"1 5/16"505/8"Bushed Bore€165.98
MARTIN SPROCKET 50P35 | AL4QQX 50P35356.9724"7.319"1 5/16"505/8"Bushed Bore€168.05
MARTIN SPROCKET 50Q35 | AL4QQY 50Q35356.9724"7.319"1 3/4"505/8"Bushed Bore€168.05
MARTIN SPROCKET 50P36 | AL4QQZ 50P36367.1711"7.519"1 5/16"505/8"Bushed Bore€170.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 50H14H Sprocket, MST, 50 Chain, 14 Teeth, 2.809 Inch Pitch Dia., 3.113 Inch O.D., Steel
€91.06 /unit