Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 50C16 | AJ9JDK

MARTIN SPROCKET 50C16 Sprocket, Stock Bore, 50 Chain, 16 Teeth, 3.204 Inch Pitch Dia., 3.517 Inch O.D., Steel

Item: AJ9JDK Model: 50C16
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€116.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number50
Chain Pitch5/8"
ConstructionSolid
Finished Bore Size5/8"
For Chain Number50
For Chain Pitch5/8"
Hub ConfigurationC
Hub Outside Dia.2 1/2"
Individually PackagedNo
Length Through Bore1 5/8"
MaterialSteel
Max. Bore Size1 3/4"
Min. Bore Size5/8"
Number Of Chain Rows1
Number Of Teeth16
Outside Dia.3.517"
Pitch Dia.3.2036"
Single Strand Tooth Thickness0.343"
Storage Dimension Height1 5/8"
Storage Dimension Length3 13/25"
Storage Dimension Width3 13/25"

Shipping Info:

Ship weight (kg) 1.053
Ship height (cm)4.13
Ship length (cm)8.94
Ship width (cm)8.94

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET 50C18 | AJ9AWJ 50C18183.5992"3 23/25"505/8"Finished Bore1 5/8"€111.66
MARTIN SPROCKET 50C17 | AJ9JBK 50C17173.4014"3.718"505/8"Finished Bore1 5/8"€105.56
MARTIN SPROCKET 50C12 | AJ9LXL 50C12122.4148"2.708"505/8"Finished Bore1 5/8"€86.64
MARTIN SPROCKET 50C13 | AJ9LXM 50C13132.6116"2.911"505/8"Finished Bore1 5/8"€88.98
MARTIN SPROCKET 50C14 | AJ9LXN 50C14142.8087"3.113"505/8"Finished Bore1 5/8"€92.22
MARTIN SPROCKET 50C15 | AJ9LXP 50C15153.0061"3.315"505/8"Finished Bore1 5/8"€100.49
MARTIN SPROCKET 50C19 | AJ9LXQ 50C19193.7972"4 3/25"505/8"Finished Bore1 5/8"€120.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 50C16 Sprocket, Stock Bore, 50 Chain, 16 Teeth, 3.204 Inch Pitch Dia., 3.517 Inch O.D., Steel
€116.74 /unit