Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 50BTB40 | AJ8YMP

MARTIN SPROCKET 50BTB40 Sprocket, Taper, 50 Chain, 40 Teeth, 7.966 Inch Pitch Dia., 8.316 Inch O.D., Steel

Item: AJ8YMP Model: 50BTB40
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€134.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number2012
Chain Number50
Chain Pitch5/8"
ConstructionWelded
For Chain Number50
For Chain Pitch5/8"
Hub ConfigurationB
Hub Outside Dia.3 9/16"
Individually PackagedNo
Length Through Bore1 1/4"
MaterialSteel
Max. Bore Size2"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth40
Outside Dia.8.316"
Pitch Dia.7.9659"
Single Strand Tooth Thickness0.343"
Storage Dimension Height1 1/4"
Storage Dimension Length8.316"
Storage Dimension Width8.316"
Weight5 lbs.

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)3.18
Ship length (cm)21.13
Ship width (cm)21.13

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 50BTB12 | AJ8YHV 50BTB12122.4148"2.708"7/8"505/8"Bushed Bore€63.29
MARTIN SPROCKET 50BTB13 | AJ8YHZ 50BTB13132.6116"2.911"7/8"505/8"Bushed Bore€64.20
MARTIN SPROCKET 50BTB14 | AJ8YJC 50BTB14142.8087"3.113"7/8"505/8"Bushed Bore€67.20
MARTIN SPROCKET 50BTB15 | AJ8YJH 50BTB15153.0061"3.315"1"505/8"Bushed Bore€69.26
MARTIN SPROCKET 50BTB16 | AJ8YJN 50BTB16163.2036"3.517"1"505/8"Bushed Bore€73.15
MARTIN SPROCKET 50BTB17 | AJ8YJT 50BTB17173.4014"3.718"1"505/8"Bushed Bore€74.37
MARTIN SPROCKET 50BTB18 | AJ8YJX 50BTB18183.5992"3 23/25"1"505/8"Bushed Bore€78.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 50BTB40 Sprocket, Taper, 50 Chain, 40 Teeth, 7.966 Inch Pitch Dia., 8.316 Inch O.D., Steel
€134.41 /unit