MARTIN SPROCKET 50BS57 1 3/4 | BA6QRF

MARTIN SPROCKET 50BS57 1 3/4 Roller Chain Sprocket, Bore To Size, 1.750 Inch Bore, 11.703 Inch Outside Dia. Steel

Item: BA6QRF Model: 50BS57 1 3/4
In Stock

Get it by Tuesday, Jun 17

€160.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number50
Chain Pitch5/8"
ConstructionWelded
Finished Bore Size1 3/4"
For Chain Number50
For Chain Pitch5/8"
Hub ConfigurationB
Hub Outside Dia.3 3/4"
Individually PackagedNo
Keyway Size3/8" x 3/16"
Length Through Bore1 1/4"
MaterialSteel
Number Of Chain Rows1
Number Of Teeth57
Outside Dia.11.703"
Pitch Dia.11.3455"
Set Screw Location(1) Over Keyway And (1) At 90°
Set Screw Size3/8"-16
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.343"
Storage Dimension Height1 1/4"
Storage Dimension Length11.703"
Storage Dimension Width11.703"
Weight10.8 lbs.

Shipping Info:

Ship weight (kg) 5.22
Ship height (cm)3.18
Ship length (cm)29.72
Ship width (cm)29.72

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 50BS9 5/8 | AJ8WPZ 50BS9 5/891.8274"2.092"1"1/4"-20505/8"Finished Bore€30.74
MARTIN SPROCKET 50BS9 3/4 | AJ8WQB 50BS9 3/491.8274"2.092"1"1/4"-20505/8"Finished Bore€30.74
MARTIN SPROCKET 50BS10 5/8 | AJ8WQC 50BS10 5/8102.0225"2.299"1"1/4"-20505/8"Finished Bore€33.05
MARTIN SPROCKET 50BS10 3/4 | AJ8WQF 50BS10 3/4102.0225"2.299"1"1/4"-20505/8"Finished Bore€33.05
MARTIN SPROCKET 50BS10 7/8 | AJ8WQG 50BS10 7/8102.0225"2.299"1"1/4"-20505/8"Finished Bore€33.05
MARTIN SPROCKET 50BS10 1 | AJ8WQH 50BS10 1102.0225"2.299"1"5/16"-18505/8"Finished Bore€33.05
MARTIN SPROCKET 50BS11 5/8 | AJ8WQJ 50BS11 5/8112.2184"2.504"1"1/4"-20505/8"Finished Bore€34.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 50BS57 1 3/4 Roller Chain Sprocket, Bore To Size, 1.750 Inch Bore, 11.703 Inch Outside Dia. Steel
€160.46 /unit