Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 50BS20 5/8 | AL8HKR

MARTIN SPROCKET 50BS20 5/8 Roller Chain Sprocket, Type BS Bored-to-Size Single Strand Welded, 5/8 Inch Bore

Item: AL8HKR Model: 50BS20 5/8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Product Datasheetmartin-sprocket-06a15.pdf

Shipping Info:

Ship weight (kg) 1.044
Ship height (cm)2.54
Ship length (cm)10.97
Ship width (cm)10.97

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 50BS20 5/8 Roller Chain Sprocket, Type BS Bored-to-Size Single Strand Welded, 5/8 Inch Bore
€75.79 /unit