Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 50B40SS | BA4HNT

MARTIN SPROCKET 50B40SS Roller Chain Sprocket, 50 Chain, Stock Bore, 40 Teeth, 7.966 Inch Pitch Dia., SS

Item: BA4HNT Model: 50B40SS
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€825.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number50
Chain Pitch5/8"
ConstructionWelded
Finished Bore Size3/4"
For Chain Number50
For Chain Pitch5/8"
Hub ConfigurationB
Hub Outside Dia.3 3/4"
Individually PackagedNo
Length Through Bore1 1/4"
MaterialStainless Steel
Max. Bore Size2 1/4"
Min. Bore Size3/4"
Number Of Chain Rows1
Number Of Teeth40
Outside Dia.8.316"
Pitch Dia.7.966"
Single Strand Tooth Thickness0.343"
Storage Dimension Height1 1/4"
Storage Dimension Length9.313"
Storage Dimension Width9.313"
Weight7.34 lbs.

Shipping Info:

Ship weight (kg) 3.303
Ship height (cm)3.18
Ship length (cm)21.13
Ship width (cm)21.13

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 50B8 | AJ8ULB 50B881.6332"1.884"1"-505/8"Finished Bore€25.52
MARTIN SPROCKET 50B9 | AJ8ULE 50B991.8274"2.092"1"-505/8"Finished Bore€25.94
MARTIN SPROCKET 50B10 | AJ8ULH 50B10102.023"2.299"1"-505/8"Finished Bore€28.45
MARTIN SPROCKET 50B11 | AJ8ULL 50B11112.2184"2.504"1"-505/8"Finished Bore€30.33
MARTIN SPROCKET 50B12 | AJ8ULP 50B12122.4148"2.708"1"-505/8"Finished Bore€31.59
MARTIN SPROCKET 50B13 | AJ8ULT 50B13132.6116"2.911"1"-505/8"Finished Bore€33.05
MARTIN SPROCKET 50B14 | AJ8ULW 50B14142.8087"3.113"1"1/4"-20505/8"Finished Bore€34.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 50B40SS Roller Chain Sprocket, 50 Chain, Stock Bore, 40 Teeth, 7.966 Inch Pitch Dia., SS
€825.95 /unit