MARTIN SPROCKET 5 C 140 TB | BA2XUQ

MARTIN SPROCKET 5 C 140 TB Sheave, TB Bushing, 14.4 Inch Outside Dia., 5 Groove, 14 Inch Pitch Dia., Cast Iron

Item: BA2XUQ Model: 5 C 140 TB
In Stock

Get it by Tuesday, Jun 17

€863.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)5.08
Ship length (cm)36.58
Ship width (cm)36.58

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 5 C 70 TB | AK4YJW 5 C 70 TB5 C 70 TB€395.72
RFQ
MARTIN SPROCKET 5 C 75 TB | AK4YJY 5 C 75 TB5 C 75 TB€503.65
RFQ
MARTIN SPROCKET 5 C 80 TB | AK4YKA 5 C 80 TB5 C 80 TB€530.63
RFQ
MARTIN SPROCKET 5 C 85 TB | AK4YKC 5 C 85 TB5 C 85 TB€566.60
RFQ
MARTIN SPROCKET 5 C 100 TB | AK4YKF 5 C 100 TB5 C 100 TB€620.56
RFQ
MARTIN SPROCKET 5 C 180 TB | AZ9GAL 5 C 180 TB5 C 180 TB€1,101.72
MARTIN SPROCKET 5 C 90 TB | AZ9GTB 5 C 90 TB5 C 90 TB€575.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 5 C 140 TB Sheave, TB Bushing, 14.4 Inch Outside Dia., 5 Groove, 14 Inch Pitch Dia., Cast Iron
€863.39 /unit