MARTIN SPROCKET 5 C 140 R | BA4XJE

MARTIN SPROCKET 5 C 140 R Sheave, MST Bushing, 14.4 Inch Outside Dia., 5 Groove, 14 Inch Pitch Dia., Cast Iron

Item: BA4XJE Model: 5 C 140 R
In Stock

Get it by Tuesday, Jun 17

€1,156.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)13.34
Ship length (cm)36.58
Ship width (cm)36.58

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 5 C 90 R | BA3CHJ 5 C 90 R5 C 90 R€795.10
MARTIN SPROCKET 5 C 102 Q | BA3HWY 5 C 102 Q5 C 102 Q€1,010.75
MARTIN SPROCKET 5 C 96 Q | BA3HWZ 5 C 96 Q5 C 96 Q€944.45
MARTIN SPROCKET 5 C 98 R | BA3MJU 5 C 98 R5 C 98 R€847.53
MARTIN SPROCKET 5 C 100 Q | BA4AZD 5 C 100 Q5 C 100 Q€956.10
MARTIN SPROCKET 5 C 360 R | BA4AZE 5 C 360 R5 C 360 R€3,467.57
MARTIN SPROCKET 5 C 76 Q | BA4AZF 5 C 76 Q5 C 76 Q€681.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 5 C 140 R Sheave, MST Bushing, 14.4 Inch Outside Dia., 5 Groove, 14 Inch Pitch Dia., Cast Iron
€1,156.54 /unit